

MAUREY
MAUREY
L050
MAUREY MAUREY
Description
L050 TIMING BELT ; PD ROLL 516 FT
Synchronous; L; 1/2" Belt Width; 6192" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
L050
BDI #
647094

Details
7.292400000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/L050/p/647094
Your Price
$ 7.29 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
EAN
0640965005223
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
L
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Weight / LBS
15.48
Long Description
Synchronous; L; 1/2" Belt Width; 6192" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
6,192 Inch | 157,276.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh