GATES
GATES
LL-3GT-9-1800
GATES GATES
描述
GATES LL-3GT-9-1800 ; 皮带/同步带
Synchronous Belt; 3MM Pitch; 1800MM Pitch Length; 9MM Width; GT Tooth Profile; 3GT Series; Fiberglass Tensile Material; Rubber Outer Material; Long Length
制造商部件号
GATES LL-3GT-9-1800
BDI部件号
27456248
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%BC%80%E5%BC%8F%E4%BC%A0%E5%8A%A8%E5%B8%A6/LL-3GT-9-1800/p/27456248
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
3MM Pitch; 1800MM Pitch Length; 9MM Width; GT Tooth Profile; 3GT Series; Fiberglass Tensile Material; Rubber Outer Material; Long Length
详细描述
Synchronous Belt; 3MM Pitch; 1800MM Pitch Length; 9MM Width; GT Tooth Profile; 3GT Series; Fiberglass Tensile Material; Rubber Outer Material; Long Length