GATES
GATES
LL5M10-ST
GATES GATES
Description
GATES LL5M10-ST
Belt, Synchronous; 5M; 10MM Belt Width; 30000MM Belt Length; Steel Tensile Material; Rubber Outer Material
Part #
LL5M10-ST
BDI #
1110328

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL5M10-ST/p/1110328
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
5M
Tensile Material
Steel
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Long Description
Belt, Synchronous; 5M; 10MM Belt Width; 30000MM Belt Length; Steel Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Length
1181.1 Inch | 30000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh