CHINA DOMESTIC
CHINA DOMESTIC
STS-335-S5M
CHINA DOMESTIC CHINA DOMESTIC
描述
伏龙 STS-335-S5M ; 皮带/同步带
Synchronous Belt; 5MM Pitch; 335MM Pitch Length; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material; Open Ended
制造商部件号
伏龙 STS-335-S5M
BDI部件号
27290780
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%BC%80%E5%BC%8F%E4%BC%A0%E5%8A%A8%E5%B8%A6/STS-335-S5M/p/27290780
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
5MM Pitch; 335MM Pitch Length; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material; Open Ended
详细描述
Synchronous Belt; 5MM Pitch; 335MM Pitch Length; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material; Open Ended

