https://www.bdiexpress.com/medias/INDL-JPULLEY-VAR-145-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxMjF8aW1hZ2UvanBlZ3xhREl6TDJnNFlTOHhNREl5T1RFMU9ESXhOVGN4TUM5SlRrUk1MVXBRVlV4TVJWbGZWa0ZTWHpFME5WOHhSMTlHUWw5TFYxOHpNREI0TXpBd0xtcHdad3w1MGFmYzkyZmJhZWZkOGEyODU3N2M5MmFmYWFhZDQxYjJiMjYxMjRhZGU4ODU5ZDk0MzZiMTg5ODdkMTI1ZmZl
19073697
Sheaves - Variable Speed
TIMKEN LOVEJOY
TIMKEN LOVEJOY
180 24MM 8X1.010/1.005 KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
180 24MM 8X1.010/1.005 KW
Variable Speed Pulley; 24MM Bore; 1 Grooves; 6.31MM Outside Diameter; Finished Bore; No Bushing; A Belt Series; 59.436 Pitch Dia Min; 151.384 Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
180 24MM 8X1.010/1.005 KW
BDI #
19073697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/180-24MM-8X1-010-1-005-KW/p/19073697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
2.007
EAN
0068514453544
Product Group - BDI
M02354
Belt Series
A
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Two Sided Moveable
Inch - Metric
Metric
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
4
Long Description
Variable Speed Pulley; 24MM Bore; 1 Grooves; 6.31MM Outside Diameter; Finished Bore; No Bushing; A Belt Series; 59.436 Pitch Dia Min; 151.384 Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Bore
0.945 Inch | 24 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.34 Inch | 59.436 Millimeter
Outside Diameter
6.31 Inch | 160.274 Millimeter
Belt Width Minimum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.96 Inch | 151.384 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh