332967
Sheaves - Variable Speed
BROWNING
BROWNING
1VP60X38MM
BROWNING BROWNING
Description
1VP60X38MM VARIABLE SPEED SHEAVE ; NON-RETURNABLE 1VP 2VP
Variable Speed Pulley; 38MM Bore; 1 Grooves; 152.4MM Outside Diameter; Finished Bore; No Bushing; 12.7MM Belt Width Min; 12.7MM Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 16.662MM Pitch Dia Min; 111.76MM Pitch Dia Max; 149.86MM Face Wid Min; 22.225MM Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
2747905
BDI #
332967
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
211.7230618
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP60X38MM/p/332967
Your Price
$ 211.72 / each
$ 397.31 / each BDIExpress
$ 397.31 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
2.193
EAN
0662460605753
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Cast Iron Material
Inch - Metric
Metric
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
0
Keyword 4
0
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0
Manufacturer Internal Number
2747905
Weight / LBS
6.51
Long Description
Variable Speed Pulley; 38MM Bore; 1 Grooves; 152.4MM Outside Diameter; Finished Bore; No Bushing; 12.7MM Belt Width Min; 12.7MM Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 16.662MM Pitch Dia Min; 111.76MM Pitch Dia Max; 149.86MM Face Wid Min; 22.225MM Face Wid Max; Keyway; Manual Turn Adjustmen
Face Width Maximum
1.25 Inch | 31.75 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Bore
1.496 Inch | 38 Millimeter
Face Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh