https://www.bdiexpress.com/medias/INDGATPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDJ8aW1hZ2UvanBlZ3xhRGszTDJoaE1DOHhNRFF4TURjeE56azNNRFEyTWk5SlRrUkhRVlJRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MWUyMjY1OGFhY2RjNWQwNmVjMDI0ZThjNzUxMDk2OWIxNGY4MzU0YmNiMjRhMGQyZTRlY2RjODZiOWUxZTcyNQ
1102864
Sheaves - Variable Speed
GATES
GATES
2VP68 1-3/8
GATES GATES
Description
2VP68 1.3/8 V BELT PULLEY ; 2GROOVE 6.8" OD 1-3/8" BORE
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 6.55" Outside Diameter; 3L | 4L | A | 5L | B | 5V Belt Series; Finished Bore; No Bushing; 5.1" Pitch Dia Min; 6.9" Pitch Dia Max; Yes Keyway; Manual Turn Adjustment Method
Part #
78104852
BDI #
1102864
Details
343.12920626000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP68-1-3-8/p/1102864
Your Price
$ 343.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
5.58
EAN
0698672026413
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Web and Spoke Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78104852
Weight / LBS
13.6
Long Description
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 6.55" Outside Diameter; 3L | 4L | A | 5L | B | 5V Belt Series; Finished Bore; No Bushing; 5.1" Pitch Dia Min; 6.9" Pitch Dia Max; Yes Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
6.55 Inch | 166.37 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Pitch Diameter Maximum
6.9 Inch | 175.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh