Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14M-38S-68 https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRFkxTDJnM1lTOHhNRE14TkRRek5UazFNalkzTUM5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xhNjQ0YTg0NTFmNDVlMWIyZDRlZWU3OWU5MDMyZjgxZjFhY2MxM2YzZGI5MjY2YjFjMjg5ZWRjMWU0MzQzNDAz
20179481 Pulleys - Synchronous 

GATES GATES

14M-38S-68

Description

GATES 14M-38S-68

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 38 Teeth; 84.58MM Face Width; Bushed; 166.55MM Outside Diameter; 169.34MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

14M-38S-68

BDI #
20179481

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.001
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
13.82297
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 38 Teeth; 84.58MM Face Width; Bushed; 166.55MM Outside Diameter; 169.34MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-3/16 Inch | 24 To 65 Millimeter
Flange Outside Diameter
7.17 Inch | 182.12 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.557 Inch | 166.55 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Face Width
3.33 Inch | 84.58 Millimeter
Pitch Diameter
6.667 Inch | 169.34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh