![14MX-140S-125](/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw)
![14MX-140S-125](/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw)
GATES
GATES
14MX-140S-125
GATES GATES
Description
14MX-140S-125 SYNCHRONOUS PULLEY ; 14MM P 140GROVES
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 140 Teeth; 142.494MM Face Width; Bushed; 621.081MM OD; 623.824MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Part #
77198140
BDI #
1094850
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2621.85519734
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-140S-125/p/1094850
Your Price
$ 2,621.86 / each
$ 3,220.45 / each BDIExpress
$ 3,220.45 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
122.61
EAN
0072053272987
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 140 Teeth; 142.494MM Face Width; Bushed; 621.081MM OD; 623.824MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Face Width
5.61 Inch | 142.494 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
24.56 Inch | 623.824 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 112.713 To 152.4 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh