https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTd8aW1hZ2UvanBlZ3xhREkzTDJoaVppOHhNREUwT0RVME1qa3dOak01T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZWMFZDWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NWQwNGZkNTI3OThlZjFjZWMzNWM4ZGM2ODJiZjc2ODQ1YzE1ZDdiNDZlOGI4NmQ4NzBlMGFkODcwNThjNzA4Mw
24301812
Pulleys - Synchronous
TIMKEN
TIMKEN
14MX112S90-4535
TIMKEN TIMKEN
Description
14MX112S90-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756652
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 112 Teeth; 106.68MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
14MX112S90-4535
BDI #
24301812
Details
2158.2936919900003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX112S90-4535/p/24301812
Your Price
$ 2,158.29 / each
$ 2,290.45 / each BDIExpress
$ 2,290.45 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
89.766
EAN
0070964083821
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
197.9
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 112 Teeth; 106.68MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Outside Diameter
19.54 Inch | 496.316 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh