https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ
TIMKEN
TIMKEN
14MX180S68-4535
TIMKEN TIMKEN
Description
14MX180S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756680
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 180 Teeth; 84.582MM Face Width; Bushed; 799.338MM Outside Diameter; 802.132MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
14MX180S68-4535
BDI #
24301844
Details
3825.6612652000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX180S68-4535/p/24301844
Your Price
$ 3,825.66 / each
$ 4,059.90 / each BDIExpress
$ 4,059.90 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
113.67
EAN
0070964084224
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 180 Teeth; 84.582MM Face Width; Bushed; 799.338MM Outside Diameter; 802.132MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 0 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh