https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
24302016
Pulleys - Synchronous
TIMKEN
TIMKEN
14MX63S125-4535
TIMKEN TIMKEN
Description
14MX63S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756572
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 63 Teeth; 134.366MM Face Width; Bushed; 277.952MM Outside Diameter; 280.721MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
14MX63S125-4535
BDI #
24302016
Details
1659.85065067
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX63S125-4535/p/24302016
Your Price
$ 1,659.85 / each
$ 1,761.47 / each BDIExpress
$ 1,761.47 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
35.017
EAN
0070964085160
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
77.2
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 63 Teeth; 134.366MM Face Width; Bushed; 277.952MM Outside Diameter; 280.721MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter
Flange Outside Diameter
11.59 Inch | 294.386 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Pitch Diameter
11.052 Inch | 280.721 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh