324864
Pulleys - Synchronous
BROWNING
BROWNING
15LF075X1/2
BROWNING BROWNING
Description
15LF075X1/2 TIMING PULLEY ; GEARBELT
1/2" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 1" Face Width; Finished Bore; 2-1/16" Flange OD; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
1054618
BDI #
324864
Details
93.13230104000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/15LF075X1-2/p/324864
Your Price
$ 93.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
EAN
0662289241859
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
15
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054618
Long Description
1/2" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 1" Face Width; Finished Bore; 2-1/16" Flange OD; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
2.063 Inch | 52.4 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.79 Inch | 45.466 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh