https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5MzN8aW1hZ2UvanBlZ3xhRFJrTDJneE5TOHhNREUwT0RVek5qZzBORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8NzI3ZTIwNGNlNDIzNWI0NzhmZjNlNWYzMTBjODkzMDhkZjNmMmYxOGZkZmQ0YTRjYmI5NjMyYjc0MTE2MDFjMw
24302092
Pulleys - Synchronous
TIMKEN
TIMKEN
16H200
TIMKEN TIMKEN
Description
16H200 TIMING PULLEY ; 101756246
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 2-11/32" Face Width; Rough Bore; 2.492" Outside Diameter; 2.546" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
16H200
BDI #
24302092
Details
180.51383326
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16H200/p/24302092
Your Price
$ 180.51 / each
$ 191.55 / each BDIExpress
$ 191.55 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.406
EAN
0070964158994
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
3.1
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 2-11/32" Face Width; Rough Bore; 2.492" Outside Diameter; 2.546" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Outside Diameter
2.492 Inch | 63.297 Millimeter
Flange Outside Diameter
2.797 Inch | 71.044 Millimeter
Pitch Diameter
2.546 Inch | 64.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh