https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU
LINN GEAR
LINN GEAR
19H100SS
LINN GEAR LINN GEAR
描述
LINN GEAR 19H100SS
Synchronous Pulley; Minimum Plain Bore; 2.97" Outside Diameter; 3.024" Pitch Diameter; 1-5/16" Face Width; 3-1/4" Flange Outside Diameter; 1" Belt Width; 1/2" Belt Pitch; H Belt Series; 19 Teeth; No Keyway
制造商部件号
19H100SS
BDI部件号
25118531
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%91%E8%BD%AE-%E7%9A%AE%E5%B8%A6%E8%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%E8%BD%AE/19H100SS/p/25118531
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Pulley
关键字串
Synchronous
产品明细
Synchronous Pulley
产品规格
Minimum Plain Bore; 2.97" Outside Diameter; 3.024" Pitch Diameter; 1-5/16" Face Width; 3-1/4" Flange Outside Diameter; 1" Belt Width; 1/2" Belt Pitch; H Belt Series; 19 Teeth; No Keyway
详细描述
Synchronous Pulley; Minimum Plain Bore; 2.97" Outside Diameter; 3.024" Pitch Diameter; 1-5/16" Face Width; 3-1/4" Flange Outside Diameter; 1" Belt Width; 1/2" Belt Pitch; H Belt Series; 19 Teeth; No Keyway