https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
922034
Pulleys - Synchronous
TSUBAKI
TSUBAKI
258MG62BF-F1.250
TSUBAKI TSUBAKI
Description
258MG62BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 31.75MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 25 Teeth; 66.802MM Face Width; Finished Bore; 62.052MM Outside Diameter; 63.652MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
258MG62BF-F1.250
BDI #
922034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/258MG62BF-F1-250/p/922034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223100803
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
25
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
3.4
Long Description
Synchronous Pulley; 31.75MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 25 Teeth; 66.802MM Face Width; Finished Bore; 62.052MM Outside Diameter; 63.652MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
2.63 Inch | 66.802 Millimeter
Outside Diameter
2.443 Inch | 62.052 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh