https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MXxpbWFnZS9qcGVnfGFHWXdMMmhsTUM4eE1EYzJPVEkyT1RnMU1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVh6TXdNSGd6TURBdWFuQm58YThjNGZkMzQzNWYxMmYxYzBmYWY1NThkNTQxNmY0NWE5NGYzZDhjMjcyNDcyOGIzZDhmZDI2ZjRjNWM2YzdjNQ
LINN GEAR
LINN GEAR
28H100SS
LINN GEAR LINN GEAR
描述
LINN GEAR 28H100SS
Synchronous Pulley; Minimum Plain Bore; 4.402" Outside Diameter; 4.456" Pitch Diameter; 1-5/16" Face Width; 4-11/16" Flange Outside Diameter; 1" Belt Width; 1/2" Belt Pitch; H Belt Series; 28 Teeth; No Keyway
制造商部件号
28H100SS
BDI部件号
25118533
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%91%E8%BD%AE-%E7%9A%AE%E5%B8%A6%E8%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%E8%BD%AE/28H100SS/p/25118533
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Pulley
关键字串
Synchronous
产品明细
Synchronous Pulley
产品规格
Minimum Plain Bore; 4.402" Outside Diameter; 4.456" Pitch Diameter; 1-5/16" Face Width; 4-11/16" Flange Outside Diameter; 1" Belt Width; 1/2" Belt Pitch; H Belt Series; 28 Teeth; No Keyway
详细描述
Synchronous Pulley; Minimum Plain Bore; 4.402" Outside Diameter; 4.456" Pitch Diameter; 1-5/16" Face Width; 4-11/16" Flange Outside Diameter; 1" Belt Width; 1/2" Belt Pitch; H Belt Series; 28 Teeth; No Keyway