![2MR-15S-06](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
![2MR-15S-06](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
1102602
Pulleys - Synchronous
GATES
GATES
2MR-15S-06
GATES GATES
Description
2MR-15S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 15GROVES 6MM W
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 15 Teeth; 7.163MM Face Width; Rough Bore; 14.097MM Flange OD; 9.042MM OD; 9.55MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
78426004
BDI #
1102602
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
37.196920420000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-15S-06/p/1102602
Your Price
$ 37.20 / each
$ 50.40 / each BDIExpress
$ 50.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
EAN
0072053546392
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6FC
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 15 Teeth; 7.163MM Face Width; Rough Bore; 14.097MM Flange OD; 9.042MM OD; 9.55MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Outside Diameter
0.356 Inch | 9.042 Millimeter
Flange Outside Diameter
0.555 Inch | 14.097 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Pitch Diameter
0.376 Inch | 9.55 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh