![2MR-30S-09](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
![2MR-30S-09](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
1102694
Pulleys - Synchronous
GATES
GATES
2MR-30S-09
GATES GATES
Description
2MR-30S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 30GROVES 9MM W
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 30 Teeth; 10.185MM Face Width; Rough Bore; 24.003MM Flange OD; 18.593MM OD; 19.101MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.313" Max Bore
Part #
78426040
BDI #
1102694
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
38.909227990000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-30S-09/p/1102694
Your Price
$ 38.91 / each
$ 52.69 / each BDIExpress
$ 52.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.01
EAN
0072053546729
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-9 Powergrip GT2
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 30 Teeth; 10.185MM Face Width; Rough Bore; 24.003MM Flange OD; 18.593MM OD; 19.101MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.313" Max Bore
Outside Diameter
0.732 Inch | 18.593 Millimeter
Pitch Diameter
0.752 Inch | 19.101 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.945 Inch | 24.003 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh