325089
Pulleys - Synchronous
BROWNING
BROWNING
32LB075
BROWNING BROWNING
Description
32LB075 TIMING PULLEY ; 3/4" WD 3/8"CH PIT L STYLE
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1" Face Width; Rough Bore; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.625" Max Bore
Part #
1055250
BDI #
325089
Details
210.64613880000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/32LB075/p/325089
Your Price
$ 210.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.588
EAN
0662289142385
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Other Features
Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055250
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1" Face Width; Rough Bore; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.625" Max Bore
Face Width
1 Inch | 25.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
4.063 Inch | 103.2 Millimeter
Pitch Diameter
3.82 Inch | 97.028 Millimeter
Outside Diameter
3.79 Inch | 96.266 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh