https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80-14M-40 3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN 80-14M-40 3020 ; 机械传动件/同步带轮
Synchronous Pulley; Bushed; 13.926" Outside Diameter; 14-5/8" Pitch Diameter; 1-13/16" Face Width; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 80 Teeth; 3020 Taper Lock Bushing; Keyway
制造商部件号
MARTIN 80-14M-40 3020
BDI部件号
25136617
详情
1973.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%91%E8%BD%AE-%E7%9A%AE%E5%B8%A6%E8%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%E8%BD%AE/80-14M-40-3020/p/25136617
单价(不含税)
¥1,973.00 / 套
¥5,961.00 / 套 BDIExpress
¥5,961.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Pulley
关键字串
Synchronous
产品明细
Synchronous Pulley
产品规格
Bushed; 13.926" Outside Diameter; 14-5/8" Pitch Diameter; 1-13/16" Face Width; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 80 Teeth; 3020 Taper Lock Bushing; Keyway
详细描述
Synchronous Pulley; Bushed; 13.926" Outside Diameter; 14-5/8" Pitch Diameter; 1-13/16" Face Width; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 80 Teeth; 3020 Taper Lock Bushing; Keyway