https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
981548
Pulleys - Synchronous
TB WOODS
TB WOODS
8MPC-71S-12-2012
TB WOODS TB WOODS
Description
8MPC71S12 SYNCHRONOUS PULLEY
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 71 Teeth; 14.478MM Face Width; Bushed; 193.04MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
8MPC71S12
BDI #
981548
Details
274.57228808
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-71S-12-2012/p/981548
Your Price
$ 274.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.579
EAN
0698672185615
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-12 QT Power Chain II
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type B1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 71 Teeth; 14.478MM Face Width; Bushed; 193.04MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
0.57 Inch | 14.478 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.6 Inch | 193.04 Millimeter
Outside Diameter
7.055 Inch | 179.197 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
7.118 Inch | 180.797 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh