https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
24302524
Pulleys - Synchronous
TIMKEN
TIMKEN
8MX29S12-1108
TIMKEN TIMKEN
Description
8MX29S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756367
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 29 Teeth; 16.002MM Face Width; Bushed; 72.238MM Outside Diameter; 73.838MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
8MX29S12-1108
BDI #
24302524
Details
167.27844959000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX29S12-1108/p/24302524
Your Price
$ 167.28 / each
$ 177.52 / each BDIExpress
$ 177.52 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.544
EAN
0070964066626
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.2
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 29 Teeth; 16.002MM Face Width; Bushed; 72.238MM Outside Diameter; 73.838MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Outside Diameter
2.844 Inch | 72.238 Millimeter
Face Width
0.63 Inch | 16.002 Millimeter
Flange Outside Diameter
3.09 Inch | 78.486 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 24 Millimeter
Pitch Diameter
2.907 Inch | 73.838 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh