https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NTB8aW1hZ2UvanBlZ3xhRGc1TDJoaE5TOHhNRE14TkRRd09USTBOamMxTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8YWZlODBjOWZhZTA5MmQwZmMwZWVlYzVhN2FkYmJiZTUzZjQ1ZDYzM2U3YTMxOGYzZWU1N2VjMTg4NGY5NGIxYw
21981473
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX90S36-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX90S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 36MMW BORE 3020 BUSH
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 90 Teeth; 1.83MM Face Width; Bushed; 8.96MM Outside Diameter; 9.023MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
8MX90S36-3020
BDI #
21981473
Details
494.24304162000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX90S36-3020/p/21981473
Your Price
$ 494.24 / each
$ 1,051.31 / each BDIExpress
$ 1,051.31 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.478
EAN
0697950720012
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
20.9
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 90 Teeth; 1.83MM Face Width; Bushed; 8.96MM Outside Diameter; 9.023MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.353 Inch | 8.96 Millimeter
Pitch Diameter
0.355 Inch | 9.023 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
0.072 Inch | 1.83 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh