![F14MX180S37-E](/medias/INDXXXPULLEY-SYNC-F14M-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDd8aW1hZ2UvanBlZ3xhREE0TDJoalpDOHhNREUwT0RVME1UWXlPRFEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMEZTVFY5T1JreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmYjVjZTk1OWJhZjc4NWY4OTA3Y2NiN2FiOWViZjExOTI1ZjA2ZTk1YjlmOWFhMTE1MGNjZjBiOGM2M2Q4YjM)
![F14MX180S37-E](/medias/INDXXXPULLEY-SYNC-F14M-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDd8aW1hZ2UvanBlZ3xhREE0TDJoalpDOHhNREUwT0RVME1UWXlPRFEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMEZTVFY5T1JreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmYjVjZTk1OWJhZjc4NWY4OTA3Y2NiN2FiOWViZjExOTI1ZjA2ZTk1YjlmOWFhMTE1MGNjZjBiOGM2M2Q4YjM)
24302724
Pulleys - Synchronous
TIMKEN
TIMKEN
F14MX180S37-E
TIMKEN TIMKEN
Description
F14MX180S37-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755373
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 180 Teeth; 51.562MM Face Width; Bushed; 799.338MM Outside Diameter; 802.132MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
F14MX180S37-E
BDI #
24302724
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2655.06750266
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX180S37-E/p/24302724
Your Price
$ 2,655.07 / each
$ 2,817.62 / each BDIExpress
$ 2,817.62 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
54.431
EAN
0070964158529
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
120
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 180 Teeth; 51.562MM Face Width; Bushed; 799.338MM Outside Diameter; 802.132MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
31.47 Inch | 799.338 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Face Width
2.03 Inch | 51.562 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh