https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRGhpTDJobFpTOHhNRE14TkRRek5EWTBNVGsxTUM5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3xiMjRhYzhjNDVmNDU5OGMxMTcyNmExZDI4ZjkwZjA1MzAzNWUyOTUxM2UyNmU0MmM1ZmUyNzAwN2IwOWI2NjI2
23125612
Pulleys - Synchronous
GATES
GATES
F192-14MGT-55-3020 FF
GATES GATES
Description
F192-14MGT-55-3020 FF SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2
Synchronous Pulley; 55MM Belt Width; 14MM Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 852.8MM OD; 856MM Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020Bushing Size; No Minimum Plain Bore
Part #
77110040
BDI #
23125612
Details
1904.6783254900004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F192-14MGT-55-3020-FF/p/23125612
Your Price
$ 1,904.68 / each
$ 3,175.98 / each BDIExpress
$ 3,175.98 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
63.5
EAN
0072053459371
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Power Grip GT | Cast Iron
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77110040
Weight / LBS
140
Long Description
Synchronous Pulley; 55MM Belt Width; 14MM Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 852.8MM OD; 856MM Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020Bushing Size; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Pitch Diameter
33.701 Inch | 856 Millimeter
Outside Diameter
33.575 Inch | 852.8 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh