![F28-14MGT-40-SK](/medias/INDXXXPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDd8aW1hZ2UvanBlZ3xhRFJtTDJneE1DOHhNRGN4TVRNM01EQXdOalUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGUxZWYwYmQyYjUzMDMzMTkwYTE2ZDg3MjAyN2Y5MWM0MjQwMDg3MDhmZDJjYzQxN2U1YWJhMzQ0NWJkMmNhNzU)
![F28-14MGT-40-SK](/medias/INDXXXPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDd8aW1hZ2UvanBlZ3xhRFJtTDJneE1DOHhNRGN4TVRNM01EQXdOalUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGUxZWYwYmQyYjUzMDMzMTkwYTE2ZDg3MjAyN2Y5MWM0MjQwMDg3MDhmZDJjYzQxN2U1YWJhMzQ0NWJkMmNhNzU)
1124164
Pulleys - Synchronous
GATES
GATES
F28-14MGT-40-SK
GATES GATES
Description
F28-14MGT-40-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 28T 40MM W BORED
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 28 Teeth; 45.974MM Face Width; Bushed; 137.211MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
77114328
BDI #
1124164
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
186.307679
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F28-14MGT-40-SK/p/1124164
Your Price
$ 186.31 / each
$ 310.69 / each BDIExpress
$ 310.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.95
EAN
0072053823646
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 28 Teeth; 45.974MM Face Width; Bushed; 137.211MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Face Width
1.81 Inch | 45.974 Millimeter
Flange Outside Diameter
5.402 Inch | 137.211 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh