对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

MTP44XL025-B-N24 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989061-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAwMzV8aW1hZ2UvanBlZ3xhR0UxTDJnd1lTODVPVGcyTURrNU16Z3dNalUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0T1RBMk1WOHpNREJZTXpBd0xtcHdad3w5NWYyNGYzMmVjY2Q3OWZmMWZhNmRkODc2NTM3M2ZlZThkNjU3M2M5OTM1ZGY4YjBlNGFjMTI3YjJhY2E0NGY5
24989061 同步带轮 

MISUMI MISUMI

MTP44XL025-B-N24

描述

MISUMI MTP44XL025-B-N24

Timing Pulley; 1/4" Belt Width; 44 Teeth; Shape B; Steel

制造商部件号

MTP44XL025-B-N24

BDI部件号
24989061

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MISUMI
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Pulley
关键字串
Timing
产品明细
Timing Pulley
产品规格
0.25" Belt Width; 44 Teeth; Shape B; Steel
详细描述
Timing Pulley; 1/4" Belt Width; 44 Teeth; Shape B; Steel