![P168-20M-115](/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw)
![P168-20M-115](/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw)
1125493
Pulleys - Synchronous
GATES
GATES
P168-20M-115
GATES GATES
Description
P168-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 115MM W
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 168 Teeth; 136.652MM Face Width; Bushed; 1065.2MM OD; 1069.518MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
78824081
BDI #
1125493
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
9453.39163245
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-20M-115/p/1125493
Your Price
$ 9,453.39 / each
$ 10,700.96 / each BDIExpress
$ 10,700.96 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
210.92
EAN
0072053125450
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Powergrip HTD
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 168 Teeth; 136.652MM Face Width; Bushed; 1065.2MM OD; 1069.518MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
5.38 Inch | 136.652 Millimeter
Pitch Diameter
42.107 Inch | 1,069.518 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Outside Diameter
41.937 Inch | 1,065.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh