![P19L100](/medias/INDBANXXXXXX-GEARBELT-PULLEY-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNzN8aW1hZ2UvanBlZ3xhR001TDJnM1lpOHhNRFU0TnpFMU56a3lNVGd5TWk5SlRrUkNRVTVZV0ZoWVdGaGZSMFZCVWtKRlRGUmZVRlZNVEVWWlgwMVFRbDh6TURCNE16QXdMbXB3Wnd8NzJjNjQ2YmQ5OTUwMDAxZTNlNGJhYjUwMDU0ZTNjNzM2MjlhOGZjNDlkMzc4NjMyOGZkMjY3YWE4YWM4NmY5MA)
![P19L100](/medias/INDBANXXXXXX-GEARBELT-PULLEY-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNzN8aW1hZ2UvanBlZ3xhR001TDJnM1lpOHhNRFU0TnpFMU56a3lNVGd5TWk5SlRrUkNRVTVZV0ZoWVdGaGZSMFZCVWtKRlRGUmZVRlZNVEVWWlgwMVFRbDh6TURCNE16QXdMbXB3Wnd8NzJjNjQ2YmQ5OTUwMDAxZTNlNGJhYjUwMDU0ZTNjNzM2MjlhOGZjNDlkMzc4NjMyOGZkMjY3YWE4YWM4NmY5MA)
BANDO
BANDO
P19L100
BANDO BANDO
描述
BANDO P19L100
Timing Pulley; Synchro-Link Pulley; 3/8" Pitch; 19 Teeth; 1" Belt Width; 1/2" MPB; 2.268" Pitch Diameter; 2-1/2" Flange Diameter; Steel Construction
制造商部件号
P19L100
BDI部件号
144928
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%91%E8%BD%AE-%E7%9A%AE%E5%B8%A6%E8%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%E8%BD%AE/P19L100/p/144928
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0649717905699
重量 / Kilogram
0.726
Product Group - BDI
M02316
名称
Pulley
关键字串
Timing
产品明细
Timing Pulley
产品规格
Synchro-Link Pulley; 3/8" Pitch; 19 Teeth; 1" Belt Width; 1/2" MPB; 2.268" Pitch Diameter; 2-1/2" Flange Diameter; Steel Construction
详细描述
Timing Pulley; Synchro-Link Pulley; 3/8" Pitch; 19 Teeth; 1" Belt Width; 1/2" MPB; 2.268" Pitch Diameter; 2-1/2" Flange Diameter; Steel Construction