https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
GATES
GATES
P216-20M-115
GATES GATES
Description
P216-20M-115 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 115MM W
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 216 Teeth; 136.652MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
78824019
BDI #
1125536
Details
21719.36152554
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P216-20M-115/p/1125536
Your Price
$ 21,719.36 / each
$ 24,585.65 / each BDIExpress
$ 24,585.65 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
411.41
EAN
0072053125658
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Powergrip HTD
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 216 Teeth; 136.652MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.38 Inch | 136.652 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh