Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P248M20-1108 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
610154 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P248M20-1108

Description

P248M20-1108 SPROCKET ; HTS-TB

Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 24 Teeth; 22.225MM Face Width; Bushed; 69.85MM Flange OD; 59.75MM OD; 61.12MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

P248M20-1108

BDI #
610154

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

139.17075929 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 139.17 / each
$ 198.24 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.318
EAN
0697950780504
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
P248M20-1108
Weight / LBS
0.7
Long Description
Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 24 Teeth; 22.225MM Face Width; Bushed; 69.85MM Flange OD; 59.75MM OD; 61.12MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
2.75 Inch | 69.85 Millimeter
Outside Diameter
2.352 Inch | 59.75 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Pitch Diameter
2.406 Inch | 61.12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh