Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2814M55-SK https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDh8aW1hZ2UvanBlZ3xhRE5oTDJnM01TOHhNREUwT0RVME5UVTJNRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTE0OGViYjBhMzI2MmRhN2RhNTA4NzAwYjVlMGMyZWM2ZTYzM2NlOTA5MzdkMTkxMGVjMDI1NjA4Mzk0MmJkYQ
24302990 Pulleys - Synchronous 

TIMKEN TIMKEN

P2814M55-SK

Description

P2814M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755400

Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 28 Teeth; 61.925MM Face Width; Bushed; 122.12MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

P2814M55-SK

BDI #
24302990

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

366.37997383 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 366.38 / each
$ 388.81 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.493
EAN
0070964154217
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
7
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 28 Teeth; 61.925MM Face Width; Bushed; 122.12MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Outside Diameter
4.808 Inch | 122.12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh