Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P308M30-1210 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDh8aW1hZ2UvanBlZ3xhR05tTDJnMVlpOHhNREUwT0RVME9ESTBOelU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8NmFhMDdiNWZhMGE5ODNhY2FmNDg2OTNlNWIwZWM5OTdjMGM2NTVkODkwZmQ4N2NhZGQxZmYwOTVmOGE0OTBkMg
24303038 Pulleys - Synchronous 

TIMKEN TIMKEN

P308M30-1210

Description

P308M30-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755426

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 31.75MM Face Width; Bushed; 75.04MM Outside Diameter; 76.394MM Pitch Diameter; Yes Keyway; 14 To 30MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

P308M30-1210

BDI #
24303038

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

234.10152174 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 234.10 / each
$ 248.45 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.68
EAN
0070964156327
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.5
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 31.75MM Face Width; Bushed; 75.04MM Outside Diameter; 76.394MM Pitch Diameter; Yes Keyway; 14 To 30MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Outside Diameter
2.954 Inch | 75.04 Millimeter
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Flange Outside Diameter
3.34 Inch | 84.836 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 30 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh