对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

P348M30 https://www.bdiexpress.com/medias/SROMAUPULLEY-SYNC-P34-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODR8aW1hZ2UvanBlZ3xhR013TDJoaU5pODVPVGt5TVRJd05qazJPRFl5TDFOU1QwMUJWVkJWVEV4RldWOVRXVTVEWDFBek5GOHpNREI0TXpBd0xtcHdad3wwZGFhZTJiNTEyZTA4NTU1MzdiMjQwNzY5YmZlNDZjMjY5YWQwMmY4MGJlMjgxNTE5NDY2ZWI5NGFmYTUxNmE2
647657 同步带轮 

MAUREY MAUREY

P348M30

描述

2235954 (MAU P348M30 SH) ; 皮带/皮带,带轮

Synchronous Pulley; Bushed; 30MM Belt Width; 8MM Belt Pitch; 34 Teeth; HTD Belt; 1/2" to 1-5/8" Bore Range; 3.409" Pitch Diameter; 3.355" Pulley Diameter; 3-3/4" Flange Outer Diameter; QD Bushing; A1F Type; Slip-Proof Engagement; High Mechanical Efficiency; No Lubrication

制造商部件号

P348M30

BDI部件号
647657

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国: 141

全球库存

分类
品牌
制造商名称
MAUREY
最低订购量
EAN条码
0640965256458
重量 / Kilogram
0.725
Product Group - BDI
M02316
名称
Pulley
关键字串
Synchronous
产品明细
Synchronous Pulley
产品规格
Bushed; 30MM Belt Width; 8MM Belt Pitch; 34 Teeth; HTD Belt; 1/2" to 1-5/8" Bore Range; 3.409" Pitch Diameter; 3.355" Pulley Diameter; 3-3/4" Flange Outer Diameter; QD Bushing; A1F Type; Slip-Proof Engagement; High Mechanical Efficiency; No Lubrication
详细描述
Synchronous Pulley; Bushed; 30MM Belt Width; 8MM Belt Pitch; 34 Teeth; HTD Belt; 1/2" to 1-5/8" Bore Range; 3.409" Pitch Diameter; 3.355" Pulley Diameter; 3-3/4" Flange Outer Diameter; QD Bushing; A1F Type; Slip-Proof Engagement; High Mechanical Efficiency; No Lubrication