Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P36-14MGT-170-MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
1125658 Pulleys - Synchronous 

GATES GATES

P36-14MGT-170-MPB

Description

P36-14MGT-170-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 14MM P 170MM W

170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 36 Teeth; 179.324MM Face Width; Rough Bore; 173.126MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.375" Max Bore

Part #

77117036

BDI #
1125658

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

669.97533676 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 669.98 / each
$ 1,117.16 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
20.41
EAN
0072053460063
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-170 Powergrip GT2
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.375
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 36 Teeth; 179.324MM Face Width; Rough Bore; 173.126MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.375" Max Bore
Belt Width
6.693 Inch | 170 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
7.06 Inch | 179.324 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Flange Outside Diameter
6.816 Inch | 173.126 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh