对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

P40-5M-15 https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ
23939522 同步带轮 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P40-5M-15

描述

Martin P40-5M-15 ; 皮带/皮带,带轮

Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 40 Number of Teeth; Rough Bore

制造商部件号

P40-5M-15

BDI部件号
23939522

详情

158.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥158.00 / 套
¥400.00 / 套
BDIExpress
订购量

库存

BDI-中国: 5

全球库存

分类
品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Pulley
关键字串
Synchronous
产品明细
Synchronous Pulley
产品规格
15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 40 Number of Teeth; Rough Bore
详细描述
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 40 Number of Teeth; Rough Bore