![P48-14M-85-E](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P48-14M-85-E](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
993990
Pulleys - Synchronous
TB WOODS
TB WOODS
P48-14M-85-E
TB WOODS TB WOODS
Description
P4814M85 SYNCHRONOUS PULLEY
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 48 Teeth; 93.675MM Face Width; Bushed; 226.06MM Flange OD; 211.099MM OD; 213.893MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
P4814M85
BDI #
993990
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
539.06457688
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-14M-85-E/p/993990
Your Price
$ 539.06 / each
$ 767.04 / each BDIExpress
$ 767.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.684
EAN
0698672590464
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Synchronous Plus
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 48 Teeth; 93.675MM Face Width; Bushed; 226.06MM Flange OD; 211.099MM OD; 213.893MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Flange Outside Diameter
8.9 Inch | 226.06 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh