Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P48-20M-230 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm
1125758 Pulleys - Synchronous 

GATES GATES

P48-20M-230

Description

P48-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 48GROVES 20MM P 230MM W

230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 48 Teeth; 241.3MM Face Width; Bushed; 324.637MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

78824039

BDI #
1125758

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3944.3166413400004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,944.32 / each
$ 4,464.85 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
63.5
EAN
0072053126846
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Powergrip HTD
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 48 Teeth; 241.3MM Face Width; Bushed; 324.637MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Outside Diameter
11.861 Inch | 301.269 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Pitch Diameter
12.031 Inch | 305.587 Millimeter
Flange Outside Diameter
12.781 Inch | 324.637 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh