Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P52-14MGT-40 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
1125781 Pulleys - Synchronous 

GATES GATES

P52-14MGT-40

Description

P52-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40

40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 52 Teeth; 45.974MM Face Width; Bushed; 246.05MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77114052

BDI #
1125781

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

399.53843300000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 399.54 / each
$ 666.23 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
12.26
EAN
0072053459722
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 52 Teeth; 45.974MM Face Width; Bushed; 246.05MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Flange Outside Diameter
9.687 Inch | 246.05 Millimeter
Outside Diameter
9.013 Inch | 228.93 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
1.81 Inch | 45.974 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh