https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
610436
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P6014M170-4545
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P6014M170-4545 SPROCKET ; HTS-TB
Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 60 Teeth; 179.4MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 50 To 120MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Part #
P6014M170-4545
BDI #
610436
Details
1129.19684242
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P6014M170-4545/p/610436
Your Price
$ 1,129.20 / each
$ 1,608.39 / each BDIExpress
$ 1,608.39 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
33.423
EAN
0697950782720
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
83.7
Long Description
Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 60 Teeth; 179.4MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 50 To 120MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Outside Diameter
10.417 Inch | 264.592 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.063 Inch | 179.4 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh