对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

P72-14M-85 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
144797 同步带轮 

BANDO BANDO

P72-14M-85

描述

BANDO P72-14M-85

Synchronous Pulley; Synchro-Link Timing Pulley; 14mm Pitch; 72 Teeth; 85mm Belt Width; F Bushing; 12.632" Pitch Diamter; 13.006" Outside Diameter; 4" Face Width; 3-5/8" Length Thru Bore

制造商部件号

P72-14M-85

BDI部件号
144797

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BANDO BELTING
最低订购量
EAN条码
0649717911911
重量 / Kilogram
27.18
Product Group - BDI
M02316
名称
Pulley
关键字串
Synchronous
产品明细
Synchronous Pulley
产品规格
Synchro-Link Timing Pulley; 14mm Pitch; 72 Teeth; 85mm Belt Width; F Bushing; 12.632" Pitch Diamter; 13.006" Outside Diameter; 4" Face Width; 3-5/8" Length Thru Bore
详细描述
Synchronous Pulley; Synchro-Link Timing Pulley; 14mm Pitch; 72 Teeth; 85mm Belt Width; F Bushing; 12.632" Pitch Diamter; 13.006" Outside Diameter; 4" Face Width; 3-5/8" Length Thru Bore