Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P908M50-SF https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-WEB-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhRFl3TDJoa055OHhNREUwT0RVMU1ETXhNVGsyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVhSVUpmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDQyYWQzMzczMzhkOWQzMDkxYTUzN2ExYzAzNmZjNDE3OTg5MGYxNDY1YTVmZTM4ZjEyOWZlMjA2MDM2OGNiNzU
24303716 Pulleys - Synchronous 

TIMKEN TIMKEN

P908M50-SF

Description

P908M50-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755767

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60.325MM Face Width; Bushed; 227.81MM Outside Diameter; 229.18MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

P908M50-SF

BDI #
24303716

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

681.46610517 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 681.47 / each
$ 723.18 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.979
EAN
0070964156228
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
16
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60.325MM Face Width; Bushed; 227.81MM Outside Diameter; 229.18MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
8.969 Inch | 227.81 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh