Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TL16H300 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
1135888 Pulleys - Synchronous 

GATES GATES

TL16H300

Description

TL16H300 TIMING PULLEY

Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Belt Style; 16 Teeth; 0" Face Width; Bushed; 2.78" Flange OD; 2.492" OD; 2.546" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

78817096

BDI #
1135888

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

201.11537025 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 201.12 / each
$ 229.36 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.13
EAN
0072053128123
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817096
Weight / LBS
2.23
Long Description
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Belt Style; 16 Teeth; 0" Face Width; Bushed; 2.78" Flange OD; 2.492" OD; 2.546" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Pitch Diameter
2.546 Inch | 64.668 Millimeter
Flange Outside Diameter
2.78 Inch | 70.612 Millimeter
Face Width
0 Inch | 0 Millimeter
Outside Diameter
2.492 Inch | 63.297 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh