Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W2914M65-MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMU5DOHhNREUwT0RVME16azROemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8YjdmNWY2NzQyMWQ3MDY2NTY5MDgwNzIyYWEzZjE0MDRiZmNmOTM2ZTdhZmQxN2Q1ZDE2Y2I0NmNlY2IxMmJmYQ
24304177 Pulleys - Synchronous 

TIMKEN TIMKEN

W2914M65-MPB

Description

W2914M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756046

Synchronous Pulley; 65MM Belt Width; 14 MM Belt Pitch; 14M-65 Belt Style; 29 Teeth; 69.063MM Face Width; Rough Bore; 126.517MM Outside Diameter; 129.235MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

W2914M65-MPB

BDI #
24304177

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

764.25994541 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 764.26 / each
$ 811.05 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.218
EAN
0070964151650
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.313
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
16
Long Description
Synchronous Pulley; 65MM Belt Width; 14 MM Belt Pitch; 14M-65 Belt Style; 29 Teeth; 69.063MM Face Width; Rough Bore; 126.517MM Outside Diameter; 129.235MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
4.981 Inch | 126.517 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh