https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
414024
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
W34-8M-60X3/4 MPB
CONTINENTAL CONTINENTAL
Description
W34-8M-60X3/4 MPB SPROCKET
60MM Belt Width; 8MM Belt Pitch; 8M-60 BlackHawkPD Belt Style; 34 Teeth; 63.652MM Face Width; Rough Bore; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2" Max Bore
Part #
20182641
BDI #
414024
Details
342.14920633
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W34-8M-60X3-4-MPB/p/414024
Your Price
$ 342.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3
EAN
0037256317897
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60 Blackhawk PD
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2
Other Features
Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 BlackHawkPD Belt Style; 34 Teeth; 63.652MM Face Width; Rough Bore; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Flange Outside Diameter
3.82 Inch | 97.028 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh