Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W4414M42-E https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
24304313 Pulleys - Synchronous 

TIMKEN TIMKEN

W4414M42-E

Description

W4414M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756110

Synchronous Pulley; 42MM Belt Width; 14 MM Belt Pitch; 14M-42 Belt Style; 44 Teeth; 45.06MM Face Width; Bushed; 193.319MM Outside Diameter; 196.08MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

W4414M42-E

BDI #
24304313

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

833.49532508 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 833.50 / each
$ 884.52 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.951
EAN
0070964152299
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-42
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
13.1
Long Description
Synchronous Pulley; 42MM Belt Width; 14 MM Belt Pitch; 14M-42 Belt Style; 44 Teeth; 45.06MM Face Width; Bushed; 193.319MM Outside Diameter; 196.08MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
1.774 Inch | 45.06 Millimeter
Flange Outside Diameter
8.22 Inch | 208.788 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.611 Inch | 193.319 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Pitch Diameter
7.72 Inch | 196.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh