Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W56-14M-20-E https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
990184 Pulleys - Synchronous 

TB WOODS TB WOODS

W56-14M-20-E

Description

W5614M20 SYNCHRONOUS PULLEY

20MM Belt Width; 14MM Belt Pitch; 14M-20 QT PowerChain Belt Style; 56 Teeth; 23.063MM Face Width; Bushed; 263.525MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

W5614M20

BDI #
990184

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

640.4353388700001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 640.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
9.513
EAN
0698672594059
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 QT Power Chain
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type C1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 QT PowerChain Belt Style; 56 Teeth; 23.063MM Face Width; Bushed; 263.525MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
0.908 Inch | 23.063 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter
Flange Outside Diameter
10.375 Inch | 263.525 Millimeter
Outside Diameter
9.715 Inch | 246.761 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh