https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
24304363
Pulleys - Synchronous
TIMKEN
TIMKEN
W5614M65-F
TIMKEN TIMKEN
Description
W5614M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756135
Synchronous Pulley; 65MM Belt Width; 14 MM Belt Pitch; 14M-65 Belt Style; 56 Teeth; 69.063MM Face Width; Bushed; 246.76MM Outside Diameter; 249.55MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
W5614M65-F
BDI #
24304363
Details
1280.1276008700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W5614M65-F/p/24304363
Your Price
$ 1,280.13 / each
$ 1,358.50 / each BDIExpress
$ 1,358.50 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
16.465
EAN
0070964152541
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
36.3
Long Description
Synchronous Pulley; 65MM Belt Width; 14 MM Belt Pitch; 14M-65 Belt Style; 56 Teeth; 69.063MM Face Width; Bushed; 246.76MM Outside Diameter; 249.55MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Pitch Diameter
9.825 Inch | 249.55 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Outside Diameter
9.715 Inch | 246.76 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Flange Outside Diameter
10.375 Inch | 263.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh