![10/5V1090F](/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA)
![10/5V1090F](/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA)
648299
Sheaves - Fixed Pitch
MASTERDRIVE
MASTERDRIVE
10/5V1090F
MASTERDRIVE MASTERDRIVE
Description
10/5V1090F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 10 GROOVE
10 Grooves; 10.9" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 10.8" Pitch Minimum; 10.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
2105008346
BDI #
648299
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
541.14303827
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V1090F/p/648299
Your Price
$ 541.14 / each
$ 562.32 / each BDIExpress
$ 562.32 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
29.737
EAN
0806372000378
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
10/5V1090F
Weight / LBS
65.5
Long Description
10 Grooves; 10.9" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 10.8" Pitch Minimum; 10.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
10.8 Inch | 274.32 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Pitch Diameter Maximum
10.8 Inch | 274.32 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh